Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5

  • Mfr # 5000

  • Zoro # G701955842


product price: $79.29
/pk 5, $15.86/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
For Use With
Rotary Floor Machines (175-600 RPM)
Application
Buffing
Weight
3.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G701955842
UPC #
10078371000735
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Green/Amber
Application
Buffing
Weight
3.4 lbs
Face Weight
3.4 lbs
Used On
Floors

Description

3M TopLine Autoscrubber Pad 5000 is the ideal cleaning pad to prepare a floor finish for burnishing. It can also be used for daily cleaning. A highly conformable construction of non-woven, high-quality synthetic fibers provides maximum floor-to-pad contact. Fibers are bonded throughout the web with a durable resin system, providing consistent performance throughout the long life of this washable, reusable floor pad. An open construction resists clogging. Sized for rotary and automatic floor machines running at low speed (175-600 rpm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.