Magic Tape, 75 x 1000 in., Clear
Mfr # 8101K
Zoro # G4071798
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Tape Backing Material
Acetate
Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
83.33 ft
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8101K
Zoro #
G4071798
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
83.33 ft
Tape Core Diameter
1 in
Metric Tape Width
19.1 mm
Metric Tape Length
25.4 m
Imperial Tape Length
83 ft
Imperial Tape Width
3/4 in
Size
0.75 in x 83.33 ft
Details
Item
Office Tape
Tape Backing Material
Acetate
Tape Color
Transparent
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Included Dispenser
No Dispenser
Tape Finish
Matte
Acid Free
No
Series
810
Sub-Brand
Scotch(TM)
Tape Brand
3M(TM)
Product Form
Continuous Roll
Photo Safe
Yes
Backing Material
Plastic
Description
Scotch® Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch® Magic Tape: Always ready for big ideas and everyday mends.
- Preferred tape for offices, homes and schools.
- The original matte-finish, invisible tape.
- Stands up to faxes, scanners, and copiers.
- Comes off the roll smoothly, cuts easily.
- Disappears on office paper.
- Write on it with pen, pencil or marker.
- Photo-safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.