Zoro Homepage

Magic Tape with Dispenser, 3/4x1000in, PK6

  • Mfr # 810C40BK

  • Zoro # G4071737


product price: $20.29
/pk 6, $3.38/ea

Key Features

Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
83.33 ft
Includes
(1) Scotch® C40 Desktop Dispenser
Tape Core Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810C40BK
Zoro #
G4071737
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
83.33 ft
Tape Core Diameter
1"
Length
83.33 ft
Width
0.75"
Size
0.75" x 83.33 ft

Details

Item
Office Tape with Dispenser
Tape Backing Material
Plastic
Includes
(1) Scotch® C40 Desktop Dispenser
Material
Plastic
Features
Value Pack—Includes classic black C40 dispenser with attached core and six rolls of 0.75" x 1,000" Scotch® Magic™ tape.
Color
Clear
Weight
1.78 lbs
Finish
Matte

Description

Office Tape with Dispenser, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.