Zoro Homepage

Main Breaker Lockout PS-MB

  • Mfr # PS-MB

  • Zoro # G7144566


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
4 5/8 in
Width
1 1/8 in
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Color
Red
Padlock Shackle Max. Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-MB
Zoro #
G7144566
UPC #
00054007446248
Country of Origin
United States

Dimensions

Height
4 5/8 in
Width
1 1/8 in
Padlock Shackle Max. Dia.
1/4 in
Length
4 5/8 in
Overall Width
1.13 in
For Maximum Padlock Shackle Diameter
1/4 in
Overall Height
4.63 in
Dimensions (L x W x H)
4.63 in x 1.13 in x 4.63 in
Overall Length
4.63 in

Description

Main Breaker Lockout Set, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 0, Overall Height 4.63 in, Overall Length 4.63 in, Overall Width 1.13 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.