Zoro Homepage

Male Disconnect, Bare, 22-18AWG, PK1000

  • Mfr # MU18-187DMK

  • Zoro # G5761551


product price: $179.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Insulation
None
Insulation Color
Bare
Wire Range
22 to 18 AWG
Insulation Type
Bare
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU18-187DMK
Zoro #
G5761551
UPC #
00054007023722
Country of Origin
United States

Dimensions

Overall Length
0.64 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.08 in
Connection Width
0.187 in
Barrel Inside Diameter
0.08 in
Male Tab Width (W')
0.187 in
Minimum Conductor Size
22 AWG
Barrel Length
0.24 in
Pad Width
0.187 in
Tab Width
0.187 in
Maximum Conductor Size
18 AWG

Details

Item
Male Disconnect
Insulation
None
Insulation Color
Bare
Wire Range
22 to 18 AWG
Insulation Type
Bare
Connection Type
Crimp
Seam
Butted
Max. Temp.
347 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Copper
Terminal Type
Disconnect
Terminal Style
Standard
Disconnect Type
Male
Solution for
Wireless Network Infrastructure Accessories
Insulation Material
Non-insulated
Fastener Orientation
Male

Description

Male Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.64 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.