Zoro Homepage

Male Disconnect, Blue, 16-14AWG, PK100

  • Mfr # MVU14-187DMX

  • Zoro # G0351863


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Blue
Insulation Type
Vinyl
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14-187DMX
Zoro #
G0351863
UPC #
00051128586747
Country of Origin
United States

Dimensions

Overall Length
0.85 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.08 in
Tab Width
0.187 in
Overall Diameter
0.39 in
Barrel Inside Diameter
0.08 in
Pad Width
0.187 in
Diameter (D)
0.39 in
Connection Width
0.187 in
Male Tab Width (W')
0.187 in
Minimum Conductor Size
16 AWG
Maximum Conductor Size
14 AWG
Maximum Insulation Outer Diameter
0.145 in
Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG
Tab Thickness
0.02 in

Details

Item
Male Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Blue
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Male Disconnect
Fastener Orientation
Male
Solution for
Wireless Network Infrastructure Accessories
Maximum Operating Temperature (Celsius)
105°C
Terminal Style
Standard
Voltage Application
Low Voltage
Disconnect Type
Male
Maximum Voltage
600 V
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Contact Material
Copper
Seam Style
Butted

Description

Male Disconnect, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Male Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in, Overall Length 0.85 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.