Zoro Homepage

Male Disconnect, Blue, 16-14AWG, PK1000

  • Mfr # MNG14-187DMK

  • Zoro # G5702977


product price: $424.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Blue
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG14-187DMK
Zoro #
G5702977
UPC #
00054007017875
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.84 in
Barrel Inside Dia.
0.08 in
Tab Thickness
0.02 in
Tab Width
0.187 in
Minimum Wire Size
16 AWG
Barrel Outside Diameter
0.145 in
Maximum Wire Size
14 AWG
Barrel Size
Standard
Barrel Inside Diameter
0.08 in
Male Tab Width (W')
0.187 in
Barrel Length
0.24 in

Details

Item
Male Disconnect
Insulation
Partial
Insulation Color
Blue
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA Certified, UL Listed
Insulation Material
Nylon
Seam Style
Butted
Maximum Operating Temperature
221 Degrees F
Insulation Coverage
Partial Coverage
RoHS Compliant
Yes
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Barrel Style
Insulation Grip
Special Features
Allows for Quick and Easy Disconnect of Wires
Contact Material
Copper
Terminal Type
Tab
Contact Finish
Tin
Termination Style
Crimp
Fastener Orientation
Male
Disconnect Type
Male

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.