WireDisconnect, Blu, Nylonw/HeatShrnk, PK25

  • Mfr # MNHU14-250DMIX

  • Zoro # G2948407


product price:  $45.79
/pk 25, $1.83/ea

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Blue
Insulation Type
Heat Shrink
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNHU14-250DMIX
Zoro #
G2948407
UPC #
00051128589083
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
1.2 in
Barrel Inside Dia.
0.085 in
Tab Width
0.25 in
Minimum Conductor Size
16 AWG
Overall Width
0.44 in
Diameter (D)
0.30 in
Pad Width
0.25 in
Overall Diameter
0.3 in
Maximum Insulation Outer Diameter
0.145 in
Barrel Inside Diameter
0.085 in
Male Tab Width (W')
0.250 in
Maximum Conductor Size
14 AWG
Connection Width
0.25 in
Tab Thickness
0.032 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Male Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Blue
Insulation Type
Heat Shrink
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Male Disconnect
Maximum Operating Temperature (Celsius)
105°C
Fastener Orientation
Male
Terminal Style
Fully Insulated
Voltage Application
Low Voltage
Disconnect Type
Male
Insulation Coverage
Full Coverage
Termination Style
Crimp
Seam Style
Butted
Contact Material
Brass
Maximum Voltage
600 V

Description

Male Disconnect, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Male Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.085 in, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.