Male Disconnect, Red, 22-18AWG, PK1000

  • Mfr # MNU18-187DMIK

  • Zoro # G5502472


product price: $588.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Insulation
Full
Insulation Color
Red
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU18-187DMIK
Zoro #
G5502472
UPC #
00054007023791
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.87 in
Barrel Inside Dia.
0.08 in
Pad Width
0.187 in
Maximum Insulation Outer Diameter
0.145 in
Overall Width
0.37 in
Overall Diameter
0.3 in
Minimum Conductor Size
22 AWG
Maximum Conductor Size
18 AWG
Male Tab Width (W')
0.187 in
Tab Width
0.187 in
Connection Width
0.187 in
Barrel Length
0.24 in
Diameter (D)
0.3 in
Barrel Inside Diameter
0.08 in
Tab Thickness
0.02 in
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Male Disconnect
Insulation
Full
Insulation Color
Red
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Disconnect Type
Male
Terminal Style
Fully Insulated
Fastener Orientation
Male
Contact Material
Copper
Insulation Coverage
Full Coverage
Termination Style
Crimp
Seam Style
Butted
Maximum Voltage
600 V

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 1,000 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Tab, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in, Barrel Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.