Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Red, 22-18AWG, PK25

  • Mfr # MTI18-250Q

  • Zoro # G6126346


product price: $10.89
/pk 25, $0.44/ea

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTI18-250Q
Zoro #
G6126346
UPC #
00051128600269
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.95 in
Barrel Inside Dia.
0.065 in
Mates with Male Tab Width (W')
0.25 in
Mates with Female Width
0.25 in
Minimum Conductor Size
22 AWG
Maximum Insulation Outer Diameter
0.145 in
Connection Width
0.25 in
Overall Diameter
0.3 in
Pad Width
0.25 in
Barrel Length
0.25 in
Maximum Conductor Size
18 AWG
Maximum Insulation Outside Diameter
0.145 in
Overall Width
0.44 in
Barrel Inside Diameter
0.065 in
Diameter (D)
0.3 in
Tab Width
0.25 in
Minimum Wire Size
22 AWG
Tab Thickness
0.032 in
Maximum Wire Size
18 AWG

Details

Item
Male Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Electro-Tin-Plated Copper
Terminal Type
Disconnect
Maximum Recommended Voltage Rating
600V
Fastener Orientation
Male
Solution for
Wireless Network Infrastructure Accessories
Disconnect Type
Male
Max. Number of Cores
424
Terminal Style
Fully Insulated
Maximum Voltage Rating
600 to 1000V
Insulation Coverage
Full Coverage
Seam Style
Butted
Contact Material
Copper
Termination Style
Crimp
Maximum Voltage
1,000 V

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 1,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, EU Compliant, UL Listed, Barrel Inside Diameter 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.