Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Dispenser Gun

  • Mfr # 00076308146122

  • Zoro # G9709023


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic; Steel
Usage Location
Commercial Construction Surfaces
Overall Length
10 in
For Use With
3M(TM) Fire Barrier Rated FIP 1-Step Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00076308146122
Zoro #
G9709023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Width
4 in
Overall Height
3.7 in

Details

Item
Manual Dispenser Gun
Color
Black
Material
Plastic; Steel
Usage Location
Commercial Construction Surfaces
For Use With
3M(TM) Fire Barrier Rated FIP 1-Step Foam
Finish
Galvanized

Description

Manual Dispenser Gun, Fire Rating Not Applicable, For Pipe Size Not Applicable, For Use On Not Applicable, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 3.7 in, Overall Length 10 in, Overall Width 4 in, Product Type Manual Dispenser Gun, Shape Not Applicable, Usage Location Commercial Construction Surfaces, Color Black, Finish Galvanized, For Use With 3M Fire Barrier Rated Fip 1-Step Foam, Material Plastic; Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.