Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 25036
- Zoro # G223944331
product price:Â
$
86.55
/ea
Key Features
Dispenses
Cylinder Spray Adhesives
Features
Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench
For Use With
3M(TM) Cylinder Adhesive
Material
Nylon/Synthetic Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25036
- Zoro #
- G223944331
- UPC #
- 00051115250361
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench
Details
- Item
- Hose
- Dispenses
- Cylinder Spray Adhesives
- Features
- Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench
- For Use With
- 3M(TM) Cylinder Adhesive
- Material
- Nylon/Synthetic Rubber
- Color
- Black
- Product Type
- Adhesive Hose
- Shell Material
- Nylon/Synthetic Rubber
- Wire Color
- Black
- Compatible Product Type
- 3M(TM) Cylinder Adhesive
Description
Hose, Color Black, Dispenses Cylinder Spray Adhesives, Features Straightforward, Simple Design Allows for Quick Assembly with an Adjustable Wrench, For Use With 3M(TM) Cylinder Adhesive, Includes Not Applicable, Material Nylon/Synthetic Rubber, Product Type Adhesive Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.