Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 25779
- Zoro # G923938050
product price:Â
$
1,009.99
/ea
Free Shipping & Returns
Key Features
Dispenses
Cylinder Spray Adhesives
Product Type
Adhesive Applicator
For Use With
3M HoldFast 70 Cylinder Spray Adhesive Applicator
Features
Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25779
- Zoro #
- G923938050
- UPC #
- 50051115257792
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Details
- Item
- Applicator
- Dispenses
- Cylinder Spray Adhesives
- Product Type
- Adhesive Applicator
- For Use With
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
- Features
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
- Material
- Metal
- Includes
- 9501 Spray Tip
- Shell Material
- Metal
- Compatible Product Type
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
Description
Applicator, Dispenses Cylinder Spray Adhesives, Features Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output, For Use With 3M HoldFast 70 Cylinder Spray Adhesive Applicator, Includes 9501 Spray Tip, Material Metal, Product Type Adhesive Applicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.