Shop 3M
See all product information
Create Account
Manual One Part Adhesive Dispensers and
- Mfr # 61992
- Zoro # G823944397
product price:Â
$
32.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Hose Swivel
Material
Metal
For Use With
3M HoldFast 70 Cylinder Spray Adhesive Applicator
Features
Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Dispenses
Cylinder Spray Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61992
- Zoro #
- G823944397
- UPC #
- 50048011619922
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
Details
- Item
- Hose Swivel
- Product Type
- Hose Swivel
- Material
- Metal
- For Use With
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
- Features
- Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output
- Dispenses
- Cylinder Spray Adhesives
- Shell Material
- Metal
- Compatible Product Type
- 3M HoldFast 70 Cylinder Spray Adhesive Applicator
Description
Hose Swivel, Dispenses Cylinder Spray Adhesives, Features Easy Attachment and Removal with an Adjustable Wrench, Spray Gun Dispenses Adhesive in a Controlled Pattern, Trigger Guard Prevents Accidental Discharge of Adhesive and Adjusts Output, For Use With 3M HoldFast 70 Cylinder Spray Adhesive Applicator, Includes Not Applicable, Material Metal, Product Type Hose Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.