Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium

  • Mfr # 46006

  • Zoro # G3540293


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Container Type
Can
Size
1 gal
Color
Blue, Light Beige
Adheres To
Fiberglass, Metal, Wood
Temp. Range
1.1 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46006
Zoro #
G3540293
UPC #
00051131460065
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Marine Premium Filler
Container Type
Can
Color
Blue, Light Beige
Adheres To
Fiberglass, Metal, Wood
Temp. Range
1.1 Degrees F
Dry Time
Not Specified
Characteristics
Paste Form
Application
Designed For Marine Filling and Fairing Applications Above and Below The Waterline
Series
Marine Premium
Traffic Hours
Not Specified
Begins to Harden
Not Specified
Yield Strength
Not Specified
VOC
245.48 g/L
Flash Point
87.8 Degrees F
For Use With
Marine
Dry Time Tack Free
Not Specified
Setting Time
Not Specified
Base Type
Vinyl Ester Resin
Includes
Blue Cream Hardener
Dry Time Recoat
Not Specified
Functional Cure
Not Specified
For Use On Surface Material
Fiberglass, Metal, Wood
Full Cure Time
1 day
Product Type
Repair Filler
Environment
Indoor/Outdoor
Finishing Features
Sandable
Product Form
Liquid
Working Time
10 min
VOC Content+1
246 g/L
Cure Type
Chemical Activator

Description

Filler, Product Form Liquid, Color Beige, Container Size 1 gal, Container Type Can, Coverage Not Applicable, Cure Type Chemical Activator, Environment Indoor/Outdoor, Finishing Features Sandable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 10 min, Application Marine Filling and Fairing, For Use On Surface Material Fiberglass, Metal, Wood, VOC Content 246 g/L, Flash Point 87.8 Degrees F, For Use With Marine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.