Zoro Homepage

Masking Tape, 0.5" Circle, PK5000

  • Mfr # 2364

  • Zoro # G5125027


product price: $32.49
/ea
Sold in multiples of 2 for $64.98

Key Features

Tape Type
Masking Tape
Tape Color
Tan
Tape Width
2 in
Tape Adhesive
Rubber
Tape Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364
Zoro #
G5125027
UPC #
888519143681
Country of Origin
United Kingdom

Dimensions

Tape Width
2 in
Tape Thickness
6.5 mil

Details

Item
Masking Tape,0.5" Circle,PK5000
Tape Type
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Material
Crepe Paper

Description

Masking Tape, Masking Tape, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.