
Masking Tape, 1-1/4 in W x 60 yd. L, 7.6 mil Thick, 32 PK
Mfr # 231/231A
Zoro # G7639322
product price: $871.99
/pk 32, $27.25/ea
Free Shipping & Returns
Key Features
Tape Length
60 yd.
Tape Width
1-1/4 in
Material
Adhesive: Rubber; Backing: Mini Crepe Paper
Tape Thickness
7.6 mil
Tape Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231/231A
Zoro #
G7639322
UPC #
051115057793
Country of Origin
United States
Dimensions
Tape Length
60 yd.
Tape Width
1-1/4 in
Tape Thickness
7.6 mil
Details
Item
Masking Tape
Material
Adhesive: Rubber; Backing: Mini Crepe Paper
Tape Shape
Roll
Tape Tensile Strength
22 lb./in
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Tape Adhesive
Rubber
Tape Color
Tan
Description
Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.