Masking Tape, 1 in W x 120 yd L, 4.4 mil Thick, Tan, Rubber Adhesive, 36 PK

  • Mfr # 201+

  • Zoro # G0354197


product price:  $360.99
/pk 36, $10.03/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
120 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
4.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201+
Zoro #
G0354197
UPC #
888519338902
Country of Origin
Canada

Dimensions

Tape Length
120 yd
Tape Width
1 in
Tape Thickness
4.4 mil
Tape Core Diameter
3 in
Imperial Tape Length
120 yd
Metric Tape Length
110 m
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
10 %
Max. Tape Performance Temp.
200 Degrees F
Tape Backing Material
Crepe Paper
Series
201+
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
25 oz/in
Tape Tensile Strength
19 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Tape Backing Construction
Paper
Adhesion to Steel
25 oz/in
Brand and Series
3M 201+
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
Up to 200 Degrees F
Environment
Indoor
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Type
General Purpose Tape
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 120 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 201+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.