Zoro Homepage

Masking Tape, 1.5"x120 yd., PK24, Rubber Adhesive, 24 PK

  • Mfr # 201+

  • Zoro # G5400355


product price: $366.99
/pk 24, $15.29/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5400355
UPC #
888519338919
Country of Origin
Canada

Dimensions

Tape Width
1.89 in
Tape Thickness
4.4 mil

Details

Item
Masking Tape,1.5"x120 yd.,PK24
Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Number of Adhesive Sides
1
Tape Color
Tan

Description

We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.