Masking Tape, 18 mm W x 55 m L, 5.2 mil Thick, Tan, Rubber Adhesive, 48 PK

  • Mfr # 2307

  • Zoro # G7600704


product price: $206.99
/pk 48, $4.31/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
18 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307
Zoro #
G7600704
UPC #
00021200711176
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
18 mm
Tape Thickness
5.2 mil
Imperial Tape Length
60 yd
Metric Tape Width
18 mm
Metric Tape Length
55 m
Imperial Tape Width
0.7 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Series
2307
Tape Backing Material
Crepe Paper
Tape Adhesive Strength
28 oz/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
Not Rated
Tape Shape
Continuous Roll
Clean Removal Time
Not Rated
Tape Tensile Strength
23 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Brand and Series
3M 2307
Tape Backing Construction
Paper
Specifications Met
ASTM
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Material
Rubber
Surface Compatibility
Wood
Adhesion to Steel
28 oz/in
Temperature Range
Up to 200 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor
Common Industry
General Maintenance and Repair
Tape Type
General Purpose Tape
Tape Brand
3M(TM)
Tape Resistance Properties
Humidity-Resistant, Sliver-Resistant, Tear-Resistant

Description

Adhesion to Steel 28 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 200 Degrees F, Continuous Roll, Series 2307, Surface Compatibility Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m, Metric Tape Width 18 mm, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.