Masking Tape, 18 mm W x 55 m L, 5.9 mil Thick, Tan, Rubber Adhesive, 48 PK

  • Mfr # 234

  • Zoro # G3721287


product price: $564.99
/pk 48, $11.77/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
18 mm
Tape Adhesive
Rubber
Tape Thickness
5.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234
Zoro #
G3721287
UPC #
00021200029813
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
18 mm
Tape Thickness
5.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Width
18 mm
Metric Tape Length
55 m
Imperial Tape Width
0.7 in

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
10 %
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
30 lb/in
Clean Removal Time
30 min
Min. Tape Performance Temp.
Not Rated
Tape Shape
Continuous Roll
Tape Adhesive Strength
37 oz/in
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Series
234
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
250 Degrees F
Tape Type
General Purpose Tape
Tape Brand
3M(TM)
Brand and Series
3M Scotch 234
Temperature Range
Up to 250 Degrees F
Common Industry
Construction, General Maintenance and Repair, Warehouse
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber, Wood
Tape Adhesive Format
Single-Sided
Environment
Indoor
Product Form
Continuous Roll
Tape Backing Construction
Paper
Sub-Brand
Scotch
Adhesion to Steel
32 oz/in
Tape Resistance Properties
Humidity-Resistant, Sliver-Resistant
Tape Adhesive Material
Rubber
Specifications Met
ASTM

Description

Adhesion to Steel 32 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 3/16 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 250 Degrees F, Continuous Roll, Series 234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.