Zoro Homepage

Masking Tape, 1"x120 yd., PK36, Rubber Adhesive, 36 PK

  • Mfr # 201+

  • Zoro # G5400346


product price: $409.99
/pk 36, $11.39/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5400346
UPC #
888519338902
Country of Origin
Canada

Dimensions

Tape Thickness
4.4 mil
Tape Width
1.89 in
Tape Length
60.14 yd

Details

Item
Masking Tape,1"x120 yd.,PK36
Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Color
Tan

Description

Masking Tape,1 In.x120 yd.,PK36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.