Masking Tape, 2 in W x 120 yd L, 4.4 mil Thick, Tan, Rubber Adhesive, 18 PK

  • Mfr # 201+

  • Zoro # G0354249


product price:  $333.44
/pk 18, $18.52/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
120 yd
Tape Width
2 in
Tape Adhesive
Rubber
Tape Thickness
4.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G0354249
UPC #
888519338926
Country of Origin
Canada

Dimensions

Tape Length
120 yd
Tape Width
2 in
Tape Thickness
4.4 mil
Tape Core Diameter
3 in
Metric Tape Length
110 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Imperial Tape Length
120 yd

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
10 %
Duct Tape Adhesive
Rubber
Series
201+
Tape Shape
Continuous Roll
Tape Tensile Strength
19 lb/in
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
25 oz/in
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Temperature Range
Up to 200 Degrees F
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
25 oz/in
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Specifications Met
ASTM
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Environment
Indoor
Brand and Series
3M 201+
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Tape Type
General Purpose Tape
Tape Adhesive Material
Rubber
Product Form
Continuous Roll

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 120 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 201+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.