
Masking Tape, 2 in. W x 60 yd. L, 1.88 in W x 60.1 yds L, 4.4 mil Thick, Cream
Mfr # 260048A
Zoro # G4072489
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Tape Color
Cream
Tape Length
60.1 yds
Tape Width
1.88 in
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260048A
Zoro #
G4072489
UPC #
021200834356
Country of Origin
Canada
Dimensions
Tape Length
60.1 yds
Tape Width
1.88 in
Tape Thickness
4.4 mil
Tape Core Diameter
3"
Details
Item
Masking Tape,2 in. W x 60 yd. L
Tape Color
Cream
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Type
Masking Tape
Tape Adhesive Strength
19lb/in
Tape Tensile Strength
19 lb/in
Tape Backing Material
Rubber
Description
Masking Tape,2 in. W x 60 yd. L
- Ideal tape for paint masking and other applications.
- Can be written on with pens, pencils and markers for quick labeling.
- Easy unwind and tear off.
- Crepe paper backing with rubber adhesive.
- Use for bundling and mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.