Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, 2.83"x60 yd.

  • Mfr # 201+

  • Zoro # G5132727


product price: $14.29
/ea
Sold in multiples of 4 for $57.16

Key Features

Tape Adhesive
Rubber
Tape Elongation
0.08
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Adhesive Strength
25 oz/in
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5132727
UPC #
888519160169
Country of Origin
Canada

Dimensions

Tape Thickness
4.4 mil
Tape Length
60 yd
Tape Width
1.89 in

Details

Item
Masking Tape,2.83"x60 yd.
Tape Adhesive
Rubber
Tape Elongation
0.08
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Adhesive Strength
25 oz/in
Number of Adhesive Sides
1
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Tape Color
Tan

Description

Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.