Zoro Homepage

Masking Tape, 2"x120 yd., PK18, Rubber Adhesive, 18 PK

  • Mfr # 201+

  • Zoro # G5400361


product price: $364.99
/pk 18, $20.28/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Length
60.14 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5400361
UPC #
888519338926
Country of Origin
Canada

Dimensions

Tape Length
60.14 yd
Tape Thickness
4.4 mil
Tape Width
1.89 in

Details

Item
Masking Tape,2"x120 yd.,PK18
Tape Adhesive
Rubber
Tape Elongation
0.08
Tape Adhesive Strength
25 oz/in
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Color
Tan

Description

We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.