Masking Tape, 2x60 yd., Tan, PK24, 2" W x 60 yds L, Tan, Rubber Adhesive, 24 PK

  • Mfr # T937101

  • Zoro # G5499046


product price:  $174.99
/pk 24, $7.29/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
60 yds
Tape Width
2"
Tape Adhesive
Rubber
Tape Elongation
0.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T937101
Zoro #
G5499046
UPC #
00051115687105
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yds
Tape Width
2"
Tape Thickness
5.1 mil

Details

Item
Masking Tape,2x60 yd.,Tan,PK24
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0.09
Tape Adhesive Strength
34 oz/in
Max. Tape Performance Temp.
150 Degree Fahrenheit
Clean Removal Time
30 Mins
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1

Description

3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.