Zoro Homepage

Masking Tape, 36mm x 55m, Tan, PK24

  • Mfr # GT500015836

  • Zoro # G7558383


product price: $437.99
/pk 24, $18.25/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Tape Adhesive
Synthetic Rubber
Tape Width
36.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500015836
Zoro #
G7558383
UPC #
021200445828
Country of Origin
United Kingdom

Dimensions

Tape Width
36.0 mm
Tape Length
55 m
Tape Thickness
7.2 mil

Details

Item
Masking Tape
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Tape Adhesive
Synthetic Rubber
Tape Elongation
10%
Material
Crepe Paper
Tape Color
Tan

Description

Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.