Masking Tape, 48 mm W x 55 m L, 5.9 mil Thick, Tan, Rubber Adhesive, 24 PK

  • Mfr # 234

  • Zoro # G3721366


product price: $735.99
/pk 24, $30.67/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
48 mm
Tape Adhesive
Rubber
Tape Thickness
5.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234
Zoro #
G3721366
UPC #
00021200042447
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
5.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Imperial Tape Width
1.9 in
Metric Tape Length
55 m

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
10 %
Series
234
Clean Removal Time
30 min
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
37 oz/in
Number of Adhesive Sides
1
Tape Type
General Purpose Tape
Common Industry
Construction, General Maintenance and Repair, Warehouse
Tape Backing Construction
Paper
Tape Resistance Properties
Humidity-Resistant, Sliver-Resistant
Tape Adhesive Material
Rubber
Temperature Range
Up to 250 Degrees F
Tape Brand
3M(TM)
Sub-Brand
Scotch
Maximum Tape Performance Temperature
250 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
32 oz/in
Environment
Indoor
Specifications Met
ASTM
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber, Wood
Brand and Series
3M Scotch 234
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 32 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 3/16 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 250 Degrees F, Continuous Roll, Series 234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.