Masking Tape, 72 mm W x 55 m L, 5.1 mil Thick, Tan, Rubber Adhesive, 12 PK

  • Mfr # 101+

  • Zoro # G5587267


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
72 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101+
Zoro #
G5587267
UPC #
54710367734265
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
5.1 mil
Tape Core Diameter
4.75 in
Imperial Tape Width
2.8 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Imperial Tape Length
60 yd
Diameter
4-3/4"

Details

Item
Masking Tape
Tape Color
Tan
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 150 Degrees F
Type
General Purpose
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Rolls/Case
12
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
34 oz/in
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Series
101+
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Type
General Purpose Tape
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
3M 101+
Environment
Indoor
Specifications Met
ASTM
Tape Backing Construction
Paper
Temperature Range
Up to 150 Degrees F
Adhesion to Steel
34 oz/in
Product Form
Continuous Roll
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant

Description

Adhesion to Steel 34 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 150 Degrees F, Continuous Roll, Series 101+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.