
Masking Tape, 72 mm W x 60.14 Linear Yard L, Tan, Rubber Adhesive, 12 PK
Mfr # 70006348109
Zoro # G3897501
product price: $982.99
/pk 12, $81.92/ea
Free Shipping & Returns
Key Features
Tape Color
Tan
Tape Length
60.14 Linear Yard
Tape Adhesive
Rubber
Tape Elongation
11
Tape Backing Material
Crepe Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70006348109
Zoro #
G3897501
UPC #
051115172120
Country of Origin
United Kingdom
Dimensions
Tape Length
60.14 Linear Yard
Tape Width
72 mm
Tape Thickness
7.6 mil
Details
Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
11
Tape Backing Material
Crepe Paper
Tape Tensile Strength
28 lb/in
Max. Tape Performance Temp.
325 °F
Number of Adhesive Sides
1
Description
Masking Tape, Number of Adhesive Sides 1, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.