Masking Tape, 96 mm W x 55 m L, 4.4 mil Thick, Tan, Rubber Adhesive, 8 PK

  • Mfr # 201+

  • Zoro # G5232389


product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
96 mm
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5232389
UPC #
00051115647444
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
96 mm
Tape Thickness
4.4 mil
Metric Tape Width
96 mm
Imperial Tape Width
3.8 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Tan
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Rolls/Case
8
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
200 Degrees F
Clean Removal Time
Not Rated
Tape Adhesive Strength
30 oz/in
Type
General Purpose
Tape Tensile Strength
19 lb/in
Series
201+
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Adhesion to Steel
25 oz/in
Tape Backing Construction
Paper
Environment
Indoor
Temperature Range
Up to 200 Degrees F
Tape Adhesive Material
Rubber
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Specifications Met
ASTM
Brand and Series
3M 201+
Tape Type
General Purpose Tape
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Product Form
Continuous Roll

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Continuous Roll, Series 201+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.