Zoro Homepage

Masking Tape, Beige, 24mm x 55m, PK36

  • Mfr # 70006335791

  • Zoro # G8632895


product price: $158.99
/pk 36, $4.42/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Tape Color
Beige
Tape Elongation
8%
Tape Width
24 mm
Tape Thickness
4.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006335791
Zoro #
G8632895
UPC #
048011580364
Country of Origin
Canada

Dimensions

Tape Width
24 mm
Tape Thickness
4.7 mil
Tape Length
55 m

Details

Number of Adhesive Sides
1
Tape Color
Beige
Tape Elongation
8%
Material
Crepe Paper
Tape Adhesive
Rubber

Description

Masking Tape, Number of Adhesive Sides 1, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.