Zoro Homepage

Masking Tape, Beige, 48mm x 55m, PK24

  • Mfr # 70006403045

  • Zoro # G8634480


product price: $207.99
/pk 24, $8.67/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Tape Adhesive
Rubber
Tape Length
55 m
Tape Thickness
4.7 mil
Tape Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006403045
Zoro #
G8634480
UPC #
048011580388
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Thickness
4.7 mil
Tape Width
48 mm

Details

Number of Adhesive Sides
1
Tape Adhesive
Rubber
Tape Color
Beige
Tape Elongation
8%

Description

Masking Tape, Number of Adhesive Sides 1, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.