Masking Tape, Blue, 12"x60 yd., 12 in W x 60 yd. L, 5.7 mil Thick

  • Mfr # 2090

  • Zoro # G5407389


product price:  $108.99
/ea
Sold in multiples of 3 for $326.97
Free Shipping & Returns

Key Features

Tape Length
60 yd.
Tape Width
12 in
Material
Adhesive: Synthetic; Backing: Crepe Paper
Tape Thickness
5.7 mil
Performance Temperature
Up to 200 Degrees F for 30 min.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090
Zoro #
G5407389
UPC #
888519150924
Country of Origin
United States

Dimensions

Tape Length
60 yd.
Tape Width
12 in
Tape Thickness
5.7 mil

Details

Item
Masking Tape,Blue,12"x60 yd.
Material
Adhesive: Synthetic; Backing: Crepe Paper
Performance Temperature
Up to 200 Degrees F for 30 min.
Tape Shape
Roll
Tape Tensile Strength
27 lb./in.
Type
Masking Tape
Tape Adhesive
Acrylic
Tape Elongation
6%
Tape Color
Blue

Description

Masking Tape,Blue,12 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.