Zoro Homepage

Masking Tape, Green, 35 yd L, Crepe Paper

  • Mfr # 03490

  • Zoro # G214564029


product price: $5.35
/ea

Key Features

Material
Crepe Paper
Series
Non Pertinent
Color
Green
Length
35 yd
Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03490
Zoro #
G214564029
UPC #
00051131034907
Country of Origin
Canada

Dimensions

Length
35 yd
Width
15/16 in
Tape Width
0.94 in
Tape Length
35.0 yd

Details

Item
Masking Tape
Material
Crepe Paper
Series
Non Pertinent
Color
Green
Tape Color
Green

Description

Automotive Performance Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.