Masking Tape, Green, 6"x60 yd., 6 in W x 60 yd. L, 6.7 mil Thick

  • Mfr # 401+

  • Zoro # G5396170


product price:  $71.95
/ea
Sold in multiples of 6 for $431.70

Key Features

Tape Length
60 yd.
Tape Width
6 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Thickness
6.7 mil
Performance Temperature
Up to 250 Degrees F for 30 min.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401+
Zoro #
G5396170
UPC #
888519162064
Country of Origin
Canada

Dimensions

Tape Length
60 yd.
Tape Width
6 in
Tape Thickness
6.7 mil

Details

Item
Masking Tape,Green,6"x60 yd.
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temperature
Up to 250 Degrees F for 30 min.
Tape Tensile Strength
25 lb./in.
Tape Shape
Roll
Number of Adhesive Sides
1
Tape Color
Green

Description

3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.