Masking Tape, Natural, 0.188"x60 yd., 0.188 in W x 60 yd. L, 7.5 mil Thick

  • Mfr # 2380

  • Zoro # G5405079


product price:  $8.39
/ea
Sold in multiples of 58 for $486.62

Key Features

Tape Length
60 yd.
Tape Width
0.188 in
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Thickness
7.5 mil
Performance Temperature
Up to 325 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G5405079
UPC #
21200445859
Country of Origin
United Kingdom

Dimensions

Tape Length
60 yd.
Tape Width
0.188 in
Tape Thickness
7.5 mil

Details

Item
Masking Tape,Natural,0.188"x60 yd.
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Performance Temperature
Up to 325 Degrees F
Tape Shape
Roll
Tape Tensile Strength
27 lb./in.

Description

Masking Tape,Natural,0.188 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.