Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, Natural, 0.94"x60 yd.

  • Mfr # 2380

  • Zoro # G5405130


product price: $19.15
/ea
Sold in multiples of 4 for $76.60

Key Features

Number of Adhesive Sides
1
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Tape Thickness
7.2 mil
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G5405130
UPC #
888519142233
Country of Origin
United Kingdom

Dimensions

Tape Thickness
7.2 mil
Tape Length
60 yd

Details

Item
Masking Tape,Natural,0.94"x60 yd.
Number of Adhesive Sides
1
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Material
Crepe Paper

Description

Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.