Zoro Homepage

Masking Tape, Natural, 3" Circle, PK250

  • Mfr # 2380

  • Zoro # G5392670


product price: $68.15
/pk 250, $0.27/ea
Sold in multiples of 5 for $340.75

Key Features

Tape Length
55 m
Material
Crepe Paper
Tape Thickness
7.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G5392670
UPC #
21200445859
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Thickness
7.2 mil

Details

Item
Masking Tape,Natural,3" Circle,PK250
Material
Crepe Paper

Description

Masking Tape,Natural,3 In. Circle,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.