
Masking Tape, Tan, Rubber Adhesive, 24 PK
Mfr # GT400061674
Zoro # G3897930
product price: $899.99
/pk 24, $37.50/ea
Free Shipping & Returns
Key Features
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
11
Max. Tape Performance Temp.
325 °F
Tape Backing Material
Crepe Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT400061674
Zoro #
G3897930
UPC #
021200713040
Country of Origin
United Kingdom
Dimensions
Tape Thickness
7.6 mil
Tape Width
48 mm
Tape Length
55 m
Details
Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
11
Max. Tape Performance Temp.
325 °F
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Description
Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.