Masking Tape, Yellow, 2"x60 yd., 2 in W x 60 yd. L, 0.160mm Thick, Yellow

  • Mfr # 301+

  • Zoro # G5397668


product price:  $18.19
/ea
Sold in multiples of 27 for $491.13

Key Features

Tape Color
Yellow
Tape Length
60 yd.
Tape Width
2 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Thickness
0.160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301+
Zoro #
G5397668
UPC #
888519337622
Country of Origin
Canada

Dimensions

Tape Length
60 yd.
Tape Width
2 in
Tape Thickness
0.160mm

Details

Item
Masking Tape,Yellow,2"x60 yd.
Tape Color
Yellow
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temperature
Up to 225 Degrees F
Tape Shape
Roll
Type
Barricade Tape
Tape Tensile Strength
22 lb./in
Number of Adhesive Sides
1

Description

Masking Tape,Yellow,2 In.x60 yd., Number of Adhesive Sides 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.