Zoro Homepage

MaskingTape, 0.75" OD-0.125" ID, PK1000

  • Mfr # 2364

  • Zoro # G5139027


product price: $17.89
/pk 1000, $0.02/ea
Sold in multiples of 24 for $429.36

Key Features

Material
Crepe Paper
Tape Width
2 in
Tape Thickness
6.5 mil
Tape Adhesive
Rubber
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364
Zoro #
G5139027
UPC #
888519144251
Country of Origin
United Kingdom

Dimensions

Tape Width
2 in
Tape Thickness
6.5 mil

Details

Item
MaskingTape,0.75" OD-0.125" ID,PK1000
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Color
Tan

Description

Tape Backing Material Crepe Paper, Masking Tape, Tape Backing Construction Paper, Masking Tape, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.