Shop 3M

MaskingTape, 1 7/8" W, 60yd L, Blue

  • Mfr # 2090
  • Zoro # G115678122

product price: 
$
9.49
/ea

Key Features

Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Tensile Strength
27 lb/in
For Surface Texture
Multi-Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2090
Zoro #
G115678122
UPC #
00051115036835
Country of Origin
United States

Dimensions

Tape Thickness
5.4 mil
Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 yd
Fits Chest Size
Masking

Details

Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Tensile Strength
27 lb/in
For Surface Texture
Multi-Surface
Maximum Tape Performance Temperature
122 Degrees F
Tape Backing Material
Crepe Paper
Series
2090
Tape Color
Blue
UV Resistance
UV-Resistant
Clean Removal Time
2 wk
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Adhesion to Steel
12 oz/in
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Elongation
Not Rated
Item
Painter's Tape
Features
Masking
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
Glass, Metal, Paint, Wood
Tape Type
Painter's Tape
Tape Backing Construction
Paper
Product Form
Continuous Roll

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.