Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaskingTape, Crepe, Org, 60-1/8ydL, 1inW

  • Mfr # 00539

  • Zoro # G316318889


product price: $2.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00539
Zoro #
G316318889
UPC #
0068060757852
Country of Origin
United States

Details

Item
Heavy Duty Masking Tape

Description

Clean Removal Time 3 day, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2020+, Surface Compatibility Yarn, Metal, Polyethylene (PE), Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Standards ISO 50001, Tape Backing Construction Paper, Tape Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.