Zoro Homepage

MaskingTape, CrepePaper, Orange, 60-1/8ydL

  • Mfr # 00541

  • Zoro # G216318880


product price: $3.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00541
Zoro #
G216318880
UPC #
0076308928452
Country of Origin
Cameroon

Details

Item
Heavy Duty Masking Tape

Description

Clean Removal Time 3 day, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2020+, Surface Compatibility Yarn, Metal, Polyethylene (PE), Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Standards ISO 50001, Tape Backing Construction Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.