
MaskingTape, CrepePaper, Org, 60-1/8ydL, PK9
Mfr # 92845
Zoro # G916318944
product price: $21.69
/pk 9, $2.41/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92845
Zoro #
G916318944
UPC #
0068060002433
Country of Origin
United States
Details
Item
Heavy Duty Masking Tape
Description
Clean Removal Time 3 day, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2020+, Surface Compatibility Yarn, Metal, Polyethylene (PE), Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Standards ISO 50001, Tape Backing Construction Paper, Tape Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.