Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk

  • Mfr # 28659

  • Zoro # G5142300


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Pad Size
4"
Free Speed
3,500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28659
Zoro #
G5142300
UPC #
00051141286594
Country of Origin
United States

Dimensions

Pad Size
4"

Details

Item
Match and Finish Sander
HP
1 HP
Free Speed
3,500 rpm

Description

Match&Finish Sander 28659,4in,5/8-11 EXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.