Zoro Homepage

Adjustable Case Sealer

  • Mfr # 2000A

  • Zoro # G814869029


product price: $6,735.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Includes
Taping Head
Belt Location
Bottom
Maximum Conveyor Height
24 5/8 in
Box Sealing Speed
40
For Maximum Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000A
Zoro #
G814869029
UPC #
00638060538029
Country of Origin
Italy

Dimensions

Maximum Conveyor Height
24 5/8 in
For Maximum Tape Width
2 in
Minimum Conveyor Height
4 3/4 in
For Maximum Tape Roll Diameter
2 in

Details

Item
Case Sealer
Includes
Taping Head
Belt Location
Bottom
Box Sealing Speed
40

Description

Adjustable Case Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.