
Adjustable Case Sealer
Mfr # 2000A3
Zoro # G114868760
product price: $6,511.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Includes
Taping Head
Maximum Conveyor Height
24 5/8 in
For Maximum Tape Width
3 in
For Maximum Tape Roll Diameter
3 in
Belt Location
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000A3
Zoro #
G114868760
UPC #
00638060538036
Country of Origin
Italy
Dimensions
Maximum Conveyor Height
24 5/8 in
For Maximum Tape Width
3 in
For Maximum Tape Roll Diameter
3 in
Minimum Conveyor Height
4 3/4 in
Details
Item
Case Sealer
Includes
Taping Head
Belt Location
Bottom
Box Sealing Speed
40
Description
Adjustable Case Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.